Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E PM machine taps 2221706-UNC6, thread profile - UNC No 6-32, coolan

  • Mfr # 2221706-UNC6

  • Zoro # G700030762


product price: $68.15
/ea

Key Features

Tap chamfer length
3.57mm
Number of grooves
3
Clamping width
3mm
Tap Thread Size
3.505mm
Driving square length
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221706-UNC6
Zoro #
G700030762
UPC #
4042446294182
Country of Origin
Germany

Dimensions

Tap chamfer length
3.57mm
Clamping width
3mm
Tap Thread Size
3.505mm
Driving square length
6mm
Hole Diameter
2.85mm
Functional length
56mm
Thread length
12mm
Usable length
12mm
Connection diameter
4mm

Details

Number of grooves
3

Description

HSS-E PM machine taps 2221706-UNC6, thread profile - UNC #6-32, coolant style - no coolant exit, for ISO material groups M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.