Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E PM machine taps 2326706-UNF5/8, thread profile - UNF 5/8-18, coo

  • Mfr # 2326706-UNF5/8

  • Zoro # G200031719


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Clamping width
9mm
Tap Thread Size
15.875mm
Thread length
25mm
Connection diameter (h9)
12mm
Number of grooves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2326706-UNF5/8
Zoro #
G200031719
UPC #
4042446294434
Country of Origin
Germany

Dimensions

Clamping width
9mm
Tap Thread Size
15.875mm
Thread length
25mm
Connection diameter (h9)
12mm
Driving square length
12mm
Functional length
100mm
Usable length
58mm
Tap chamfer length
6.35mm
Connection diameter
12mm
Hole Diameter
14.5mm

Details

Number of grooves
4
Series
Prototex TiNi
Tap Finish
TICN
Application
Recommended with oil

Description

HSS-E PM machine taps 2326706-UNF5/8, thread profile - UNF 5/8-18, coolant style - no coolant exit, for ISO material groups M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.