Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M12-L0-WW60BA, thread profile -

  • Mfr # TC420-M12-L0-WW60BA

  • Zoro # G100026709


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Driving square length
10mm
Thread length
16mm
Tap chamfer length
5.25mm
Hole Diameter
11.2mm
Thread pitch
1.75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M12-L0-WW60BA
Zoro #
G100026709
UPC #
4042446287238
Country of Origin
Germany

Dimensions

Driving square length
10mm
Thread length
16mm
Tap chamfer length
5.25mm
Hole Diameter
11.2mm
Connection diameter
9mm
Functional length
110mm
Clamping width
7mm
Tap Thread Size
M 12
Usable length
83mm

Details

Thread pitch
1.75mm
Number of grooves
6

Description

HSS-E-PM machine thread formers, TC420-M12-L0-WW60BA, thread profile - M 12, coolant style - no coolant exit, for ISO material groups N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.