
HSS-E-PM machine thread formers, TC420-M16-L6-WW60AD, thread profile -
Mfr # TC420-M16-L6-WW60AD
Zoro # G200028368
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Usable length
68mm
Thread length
20mm
Functional length
110mm
Application
For long-chipping materials
Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC420-M16-L6-WW60AD
Zoro #
G200028368
UPC #
4042446287726
Country of Origin
Germany
Dimensions
Usable length
68mm
Thread length
20mm
Functional length
110mm
Connection diameter (h9)
12mm
Tap Thread Size
M 16
Driving square length
12mm
Clamping width
9mm
Connection diameter
12mm
Hole Diameter
15.1mm
Tap chamfer length
6mm
Details
Application
For long-chipping materials
Series
Supreme
Tap Finish
WW60AD (TiN)
Thread pitch
2mm
Number of grooves
6
Description
HSS-E-PM machine thread formers, TC420-M16-L6-WW60AD, thread profile - M 16, coolant style - no coolant exit, for ISO material groups M, N, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.