Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M2-C6-WW60AD, thread profile -

  • Mfr # TC420-M2-C6-WW60AD

  • Zoro # G800028034


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tap chamfer length
1.2mm
Connection diameter
2.8mm
Clamping width
2.1mm
Number of grooves
3
Tap Thread Size
M 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M2-C6-WW60AD
Zoro #
G800028034
UPC #
4042446287610
Country of Origin
Germany

Dimensions

Tap chamfer length
1.2mm
Connection diameter
2.8mm
Clamping width
2.1mm
Tap Thread Size
M 2
Thread length
4mm
Usable length
11mm
Hole Diameter
1.82mm
Functional length
45mm
Driving square length
5mm

Details

Number of grooves
3
Thread pitch
0.4mm

Description

HSS-E-PM machine thread formers, TC420-M2-C6-WW60AD, thread profile - M 2, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.