Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M2.5-C0-WW60BA, thread profile

  • Mfr # TC420-M2.5-C0-WW60BA

  • Zoro # G400028854


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Connection diameter
2.8mm
Functional length
50mm
Hole Diameter
2.3mm
Tap chamfer length
1.35mm
Clamping width
2.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M2.5-C0-WW60BA
Zoro #
G400028854
UPC #
4042446287153
Country of Origin
Germany

Dimensions

Connection diameter
2.8mm
Functional length
50mm
Hole Diameter
2.3mm
Tap chamfer length
1.35mm
Clamping width
2.1mm
Tap Thread Size
M 2.5
Driving square length
5mm
Thread length
4mm
Usable length
14mm

Details

Number of grooves
3
Thread pitch
0.45mm

Description

HSS-E-PM machine thread formers, TC420-M2.5-C0-WW60BA, thread profile - M 2.5, coolant style - no coolant exit, for ISO material groups N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.