Zoro Homepage

HSS-E-PM machine thread formers, TC420-M3-C0-WW60AD, thread profile -

  • Mfr # TC420-M3-C0-WW60AD

  • Zoro # G300028619


product price: $64.39
/ea

Key Features

Tap Thread Size
M 3
Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Functional length
56mm
Thread pitch
0.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M3-C0-WW60AD
Zoro #
G300028619
UPC #
4042446287030
Country of Origin
Germany

Dimensions

Tap Thread Size
M 3
Functional length
56mm
Clamping width
2.7mm
Driving square length
6mm
Usable length
18mm
Connection diameter (h9)
3.5mm
Thread length
6mm

Details

Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Thread pitch
0.5mm
Number of grooves
4EA
Series
Supreme

Description

HSS-E-PM machine thread formers, TC420-M3-C0-WW60AD, thread profile - M 3, coolant style - no coolant exit, for ISO material groups N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.