Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M3-C6-WW60BA, thread profile -

  • Mfr # TC420-M3-C6-WW60BA

  • Zoro # G600028593


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M 3
Tap Finish
WW60BA (TiCN)
Application
For long-chipping materials
Driving square length
6mm
Thread length
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC420-M3-C6-WW60BA
Zoro #
G600028593
UPC #
4042446287849
Country of Origin
Germany

Dimensions

Tap Thread Size
M 3
Driving square length
6mm
Thread length
6mm
Clamping width
2.7mm
Connection diameter (h9)
3.5mm
Usable length
18mm
Functional length
56mm

Details

Tap Finish
WW60BA (TiCN)
Application
For long-chipping materials
Series
Supreme
Thread pitch
0.5mm
Number of grooves
4EA

Description

HSS-E-PM machine thread formers, TC420-M3-C6-WW60BA, thread profile - M 3, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.