Zoro Homepage

HSS-E-PM machine thread formers, TC420-M5-C1-WW60AD, thread profile -

  • Mfr # TC420-M5-C1-WW60AD

  • Zoro # G100027539


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Usable length
25mm
Number of grooves
5EA
Tap Finish
WW60AD (TiN)
Thread length
8mm
Thread pitch
0.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M5-C1-WW60AD
Zoro #
G100027539
UPC #
4042446287474
Country of Origin
Germany

Dimensions

Usable length
25mm
Thread length
8mm
Driving square length
8mm
Connection diameter (h9)
6mm
Functional length
70mm
Clamping width
4.9mm
Tap Thread Size
M 5

Details

Number of grooves
5EA
Tap Finish
WW60AD (TiN)
Thread pitch
0.8mm
Application
For long-chipping materials
Series
Supreme

Description

HSS-E-PM machine thread formers, TC420-M5-C1-WW60AD, thread profile - M 5, coolant style - axial concentric exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.