Zoro Homepage

HSS-E-PM machine thread formers, TC420-M5-CE-WW60AD, thread profile -

  • Mfr # TC420-M5-CE-WW60AD

  • Zoro # G100028444


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M 5
Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Connection diameter (h9)
6mm
Series
Supreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M5-CE-WW60AD
Zoro #
G100028444
UPC #
4042446288372
Country of Origin
Germany

Dimensions

Tap Thread Size
M 5
Connection diameter (h9)
6mm
Usable length
25mm
Functional length
70mm
Thread length
8mm
Clamping width
4.9mm
Driving square length
8mm

Details

Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Series
Supreme
Number of grooves
5EA
Thread pitch
0.8mm

Description

HSS-E-PM machine thread formers, TC420-M5-CE-WW60AD, thread profile - M 5, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.