
HSS-E-PM machine thread formers, TC420-M6-C1-WW60BA, thread profile -
Mfr # TC420-M6-C1-WW60BA
Zoro # G400027734
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M 6
Tap Finish
WW60BA (TiCN)
Application
For long-chipping materials
Driving square length
8mm
Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC420-M6-C1-WW60BA
Zoro #
G400027734
UPC #
4042446287559
Country of Origin
Germany
Dimensions
Tap Thread Size
M 6
Driving square length
8mm
Usable length
30mm
Thread length
10mm
Connection diameter (h9)
6mm
Clamping width
4.9mm
Functional length
80mm
Details
Tap Finish
WW60BA (TiCN)
Application
For long-chipping materials
Series
Supreme
Number of grooves
5EA
Thread pitch
1mm
Description
HSS-E-PM machine thread formers, TC420-M6-C1-WW60BA, thread profile - M 6, coolant style - axial concentric exit, for ISO material groups M, N, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.