Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M6-C6-WW60AD, thread profile -

  • Mfr # TC420-M6-C6-WW60AD

  • Zoro # G000027943


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Usable length
30mm
Connection diameter
6mm
Driving square length
8mm
Clamping width
4.9mm
Number of grooves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M6-C6-WW60AD
Zoro #
G000027943
UPC #
4042446287672
Country of Origin
Germany

Dimensions

Usable length
30mm
Connection diameter
6mm
Driving square length
8mm
Clamping width
4.9mm
Functional length
80mm
Thread length
10mm
Tap chamfer length
3mm
Hole Diameter
5.55mm
Tap Thread Size
M 6

Details

Number of grooves
5
Thread pitch
1mm

Description

HSS-E-PM machine thread formers, TC420-M6-C6-WW60AD, thread profile - M 6, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.