
HSS-E-PM machine thread formers, TC420-M6-E0-WW60BA, thread profile -
Mfr # TC420-M6-E0-WW60BA
Zoro # G300027605
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Thread pitch
1mm
Number of grooves
5
Usable length
30mm
Functional length
80mm
Application
For long-chipping materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC420-M6-E0-WW60BA
Zoro #
G300027605
UPC #
4042446287443
Country of Origin
Germany
Dimensions
Usable length
30mm
Functional length
80mm
Thread length
10mm
Driving square length
8mm
Clamping width
4.9mm
Tap Thread Size
M 6
Connection diameter (h9)
6mm
Hole Diameter
5.55mm
Connection diameter
6mm
Tap chamfer length
3mm
Details
Thread pitch
1mm
Number of grooves
5
Application
For long-chipping materials
Tap Finish
WW60BA (TiCN)
Series
Supreme
Description
HSS-E-PM machine thread formers, TC420-M6-E0-WW60BA, thread profile - M 6, coolant style - no coolant exit, for ISO material groups N, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.