Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M8-C2-WW60BA, thread profile -

  • Mfr # TC420-M8-C2-WW60BA

  • Zoro # G900026725


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Driving square length
9mm
Thread pitch
1.25mm
Tap Thread Size
M 8
Clamping width
6.2mm
Usable length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M8-C2-WW60BA
Zoro #
G900026725
UPC #
4042446288051
Country of Origin
Germany

Dimensions

Driving square length
9mm
Tap Thread Size
M 8
Clamping width
6.2mm
Usable length
35mm
Connection diameter (h9)
8mm
Thread length
12mm
Functional length
90mm
Hole Diameter
7.4mm
Connection diameter
8mm
Tap chamfer length
3.75mm

Details

Thread pitch
1.25mm
Application
For long-chipping materials
Tap Finish
WW60BA (TiCN)
Number of grooves
5
Series
Supreme

Description

HSS-E-PM machine thread formers, TC420-M8-C2-WW60BA, thread profile - M 8, coolant style - radial exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.