Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M8-C6-WW60AD, thread profile -

  • Mfr # TC420-M8-C6-WW60AD

  • Zoro # G000027929


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thread length
12mm
Clamping width
6.2mm
Application
For long-chipping materials
Functional length
90mm
Number of grooves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M8-C6-WW60AD
Zoro #
G000027929
UPC #
4042446287689
Country of Origin
Germany

Dimensions

Thread length
12mm
Clamping width
6.2mm
Functional length
90mm
Connection diameter (h9)
8mm
Driving square length
9mm
Usable length
35mm
Tap Thread Size
M 8
Hole Diameter
7.4mm
Connection diameter
8mm
Tap chamfer length
3.75mm

Details

Application
For long-chipping materials
Number of grooves
5
Tap Finish
WW60AD (TiN)
Series
Supreme
Thread pitch
1.25mm

Description

HSS-E-PM machine thread formers, TC420-M8-C6-WW60AD, thread profile - M 8, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.