Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM machine thread formers, TC420-M8-CE-WW60BA, thread profile -

  • Mfr # TC420-M8-CE-WW60BA

  • Zoro # G900028743


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Clamping width
6.2mm
Thread pitch
1.25mm
Driving square length
9mm
Thread length
12mm
Usable length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M8-CE-WW60BA
Zoro #
G900028743
UPC #
4042446288518
Country of Origin
Germany

Dimensions

Clamping width
6.2mm
Driving square length
9mm
Thread length
12mm
Usable length
35mm
Tap Thread Size
M 8
Connection diameter (h9)
8mm
Functional length
90mm
Connection diameter
8mm
Hole Diameter
7.4mm
Tap chamfer length
2.6mm

Details

Thread pitch
1.25mm
Tap Finish
WW60BA (TiCN)
Series
Supreme
Number of grooves
5
Application
For long-chipping materials

Description

HSS-E-PM machine thread formers, TC420-M8-CE-WW60BA, thread profile - M 8, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.