Zoro Homepage

HSS-E-PM machine thread formers, TC430-M10X1.25-L2-WW60AD, thread prof

  • Mfr # TC430-M10X1.25-L2-WW60AD

  • Zoro # G700028776


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
MF 10x1.25
Tap chamfer length
3.75mm
Driving square length
8mm
Usable length
77mm
Number of grooves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC430-M10X1.25-L2-WW60AD
Zoro #
G700028776
UPC #
4042446291358
Country of Origin
Germany

Dimensions

Tap Thread Size
MF 10x1.25
Tap chamfer length
3.75mm
Driving square length
8mm
Usable length
77mm
Hole Diameter
9.4mm
Connection diameter
7mm
Clamping width
5.5mm
Thread length
15mm
Functional length
100mm

Details

Number of grooves
7
Thread pitch
1.25mm

Description

HSS-E-PM machine thread formers, TC430-M10X1.25-L2-WW60AD, thread profile - MF 10x1.25, coolant style - radial exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.