Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E taps, short 27160-PG7, thread profile -, coolant style - no coo

  • Mfr # 27160-PG7

  • Zoro # G700032421


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
12.5mm
Tap Finish
uncoated
Application
For long-chipping materials
Clamping width
7mm
Threads per inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27160-PG7
Zoro #
G700032421
UPC #
4042446035105
Country of Origin
Germany

Dimensions

Tap Thread Size
12.5mm
Clamping width
7mm
Connection diameter (h9)
9mm
Functional length
70mm
Thread length
20mm
Driving square length
10mm
Usable length
43mm

Details

Tap Finish
uncoated
Application
For long-chipping materials
Threads per inch
20
Number of grooves
4EA
Series
KMB H

Description

HSS-E taps, short 27160-PG7, thread profile - , coolant style - no coolant exit, for ISO material groups K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.