Shop WALTER
See all product information
Create Account
Icecut Weldon Shank 1" Cutter Kit
- Mfr # 05B991
- Zoro # G9896538
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16", 11/16", 13/16", 15/16", 1", 1-1/16"
Cutter Material
High Speed Steel
Application
Drilling 1/2" to 2 3/8" diameter holes in metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05B991
- Zoro #
- G9896538
- UPC #
- 662980457030
- Country of Origin
- China
- Item
- Annular Cutters
- Cutter Material
- High Speed Steel
- Application
- Drilling 1/2" to 2 3/8" diameter holes in metal
Dimensions
- Diameter
- 9/16", 11/16", 13/16", 15/16", 1", 1-1/16"
Description
Icecut Weldon Shank 1" Cutter Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.