Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m

  • Mfr # MC187.19.1A8D152-WB10TG

  • Zoro # G700023061


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlSiN
Cutting edge diameter (h9)
19.05mm
Number of teeth
8
Shank Dia.
19.05mm
Functional length
75.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC187.19.1A8D152-WB10TG
Zoro #
G700023061
UPC #
4042446283285
Country of Origin
Germany

Dimensions

Cutting edge diameter (h9)
19.05mm
Shank Dia.
19.05mm
Functional length
75.4mm
Overall length
127mm
Cutting diameter
3/4"
Cutting edge length
38.1mm
Corner Radius
1.52mm
Regrinding length
4 mm
Cutting edge diameter
19.05mm
Overall Length
127mm

Details

Finish
TiAlSiN
Number of teeth
8
Series
Advance
Number of regrinds
4 PCE

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MC187.19.1A8D152-WB10TG, 0.750 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.