Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m

  • Mfr # MD133.12.7W5L076D-WJ30RA

  • Zoro # G400020957


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.76mm
Finish
WJ30RA (TiAlN + TiAl)
Shank Dia.
12.7mm
Neck Dia.
12.1mm
Length of Cut
44.45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD133.12.7W5L076D-WJ30RA
Zoro #
G400020957
UPC #
4042446283575
Country of Origin
Germany

Dimensions

Corner Radius
0.76mm
Shank Dia.
12.7mm
Neck Dia.
12.1mm
Length of Cut
44.45mm
Functional length
56.3mm
Usable length
54mm
Cutting edge diameter (h10)
12.7mm
Cutting diameter
1/2"
Overall length
101.6mm

Details

Finish
WJ30RA (TiAlN + TiAl)
End Mill Application
Chip breaker
Number of teeth
5EA
Series
Supreme

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133.12.7W5L076D-WJ30RA, 0.500 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.