
Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m
Mfr # MD133.12.7W5X076L-WJ30RD
Zoro # G100021551
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Cutting diameter
1/2"
Cutting edge diameter (h10)
12.7mm
Shank Dia.
12.7mm
Corner Radius
0.76mm
Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD133.12.7W5X076L-WJ30RD
Zoro #
G100021551
UPC #
4042446283612
Country of Origin
Germany
Dimensions
Cutting diameter
1/2"
Cutting edge diameter (h10)
12.7mm
Shank Dia.
12.7mm
Corner Radius
0.76mm
Overall length
127mm
Functional length
81.7mm
Cutting edge length
69.85mm
Cutting edge diameter
12.7mm
Overall Length
127mm
Regrinding length
4 mm
Details
Series
Supreme
Number of teeth
5
End Mill Application
Chip breaker
Finish
AlTiN + ZrN
Number of regrinds
4 PCE
Description
Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133.12.7W5X076L-WJ30RD, 0.500 inch diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.