Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/s

  • Mfr # MB266.15.9A3X076C-WJ30UU

  • Zoro # G600024625


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Number of regrinds
4 PCE
Regrinding length
4 mm
Number of teeth
3
Cutting edge diameter
15.88mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB266.15.9A3X076C-WJ30UU
Zoro #
G600024625
UPC #
4042446272524
Country of Origin
Germany

Dimensions

Regrinding length
4 mm
Cutting edge diameter
15.88mm

Details

Number of regrinds
4 PCE
Number of teeth
3

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot mills, MB266.15.9A3X076C-WJ30UU, 0.625 inch diameter coolant style axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.