Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/s

  • Mfr # MC326.12.7A4L076C-WK40TF

  • Zoro # G100023159


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cutting edge length
25.4mm
Usable length
73mm
Corner Radius
0.76mm
Cutting edge diameter
12.7mm
Overall Length
120.65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC326.12.7A4L076C-WK40TF
Zoro #
G100023159
UPC #
4042446273460
Country of Origin
Germany

Dimensions

Cutting edge length
25.4mm
Usable length
73mm
Corner Radius
0.76mm
Cutting edge diameter
12.7mm
Overall Length
120.65mm
Shank Dia.
12.7mm
Functional length
75.4mm
Regrinding length
4 mm
Neck diameter
12.1mm
Cutting diameter
1/2"

Details

Number of regrinds
4 PCE
Number of teeth
4

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot mills, MC326.12.7A4L076C-WK40TF, 0.500 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.