Zoro Homepage

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/s

  • Mfr # MC326.19.1A4L152C-WK40TF

  • Zoro # G900022635


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1.52mm
Finish
WK40TF (TiAlN)
Shank Dia.
19.05mm
End Mill Application
Long reach
Neck Dia.
18.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.19.1A4L152C-WK40TF
Zoro #
G900022635
UPC #
4042446273507
Country of Origin
Germany

Dimensions

Corner Radius
1.52mm
Shank Dia.
19.05mm
Neck Dia.
18.1mm
Length of Cut
38.1mm
Overall length
133.35mm
Cutting diameter
3/4"
Usable length
76mm
Cutting edge diameter (h9)
19.05mm
Functional length
81.8mm

Details

Finish
WK40TF (TiAlN)
End Mill Application
Long reach
Series
Supreme
Number of teeth
4EA

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot mills, MC326.19.1A4L152C-WK40TF, 0.750 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.