Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/s

  • Mfr # MC388.3.18A3L038-WB10TG

  • Zoro # G000023914


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter (h10)
3.18mm
Cutting diameter
1/8"
Corner Radius
0.38mm
Shank Dia.
6.35mm
Number of teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC388.3.18A3L038-WB10TG
Zoro #
G000023914
UPC #
4042446282196
Country of Origin
Germany

Dimensions

Cutting edge diameter (h10)
3.18mm
Cutting diameter
1/8"
Corner Radius
0.38mm
Shank Dia.
6.35mm
Overall length
63.5mm
Functional length
27.5mm
Cutting edge length
12.7mm
Cutting edge diameter
3.18mm
Overall Length
63.5mm

Details

Number of teeth
3
Finish
TiAlSiN
Series
Advance

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot milling cutter, MC388.3.18A3L038-WB10TG, 0.125 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.