Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Milling Tip Inserts Solid carbide shoulder/slot mills, MC326.19.1

  • Mfr # MC326.19.1E4P152-WJ30TF

  • Zoro # G400033117


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Radius
1.52mm
Number of regrinds
1 PCE
Cutting edge diameter
19.05mm
Number of teeth
4
Tightening torque
50Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.19.1E4P152-WJ30TF
Zoro #
G400033117
UPC #
4042446273675
Country of Origin
Germany

Dimensions

Radius
1.52mm
Cutting edge diameter
19.05mm
Length of Cut
10.5mm
Regrinding length
1 mm
Cutting Dia.
3/4"
Overall Length
40.8mm
Shank Dia.
E20
Functional length
21.3mm
Wrench size
16mm
Neck Dia.
18.5mm

Details

Number of regrinds
1 PCE
Number of teeth
4
Tightening torque
50Nm

Description

Inch Milling Tip Inserts Solid carbide shoulder/slot mills, MC326.19.1E4P152-WJ30TF, 0.750 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.