Zoro Homepage

Inch Milling Tip Inserts Solid carbide shoulder/slot mills, MC326.9.53

  • Mfr # MC326.9.53E4P-WJ30TF

  • Zoro # G900032900


product price: $82.55
/ea
Sold in multiples of 2 for $165.10
Free Shipping & Returns

Key Features

Cutting Dia.
3/8"
For Use With
Type N 50
Shank Dia.
E10
Finish
WJ30TF (TiAlN)
Neck Dia.
9.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.9.53E4P-WJ30TF
Zoro #
G900032900
UPC #
4042446273712
Country of Origin
Germany

Dimensions

Cutting Dia.
3/8"
Shank Dia.
E10
Neck Dia.
9.3mm
Cutting edge diameter (h9)
9.53mm
Wrench size
8mm
Overall length
23.6mm
Corner chamfer width
0.1mm
Cutting edge length
5.3mm
Functional length
12.4mm

Details

For Use With
Type N 50
Finish
WJ30TF (TiAlN)
Number of teeth
4EA

Description

Inch Milling Tip Inserts Solid carbide shoulder/slot mills, MC326.9.53E4P-WJ30TF, 0.375 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.