Zoro Homepage

Inch Solid carbide shoulder/slot milling cutter, MC320.9.52W4DC-WK40TF

  • Mfr # MC320.9.52W4DC-WK40TF

  • Zoro # G000015537


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
22.23mm
Shank Dia.
9.53mm
End Mill Application
Long reach
Series
Advance
Cutting Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC320.9.52W4DC-WK40TF
Zoro #
G000015537
UPC #
4042446292768
Country of Origin
Germany

Dimensions

Length of Cut
22.23mm
Shank Dia.
9.53mm
Cutting Dia.
3/8"
Neck Dia.
9mm
Cutting edge diameter (h12)
9.53mm
Overall length
76.2mm
Functional length
36.5mm
Usable length
25mm

Details

End Mill Application
Long reach
Series
Advance
Number of Inserts Required
4EA
Finish
WK40TF (TiAlN)

Description

Inch Solid carbide shoulder/slot milling cutter, MC320.9.52W4DC-WK40TF, 0.375 inch diameter, coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.