Zoro Homepage

Inch Square End Mills Solid carbide shoulder/slot milling cutter, MC38

  • Mfr # MC388.3.18A3L-WB10TG

  • Zoro # G800022988


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Functional length
27.5mm
Corner chamfer width
0.1mm
Shank diameter
6.35mm
Number of teeth
3
Overall Length
63.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC388.3.18A3L-WB10TG
Zoro #
G800022988
UPC #
4042446282141
Country of Origin
Germany

Dimensions

Functional length
27.5mm
Corner chamfer width
0.1mm
Shank diameter
6.35mm
Overall Length
63.5mm
Cutting diameter
1/8"
Cutting edge diameter
3.18mm
Cutting edge length
12.7mm

Details

Number of teeth
3

Description

Inch Square End Mills Solid carbide shoulder/slot milling cutter, MC388.3.18A3L-WB10TG, 0.125 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.