Indexable Cut-Off Blades Deep parting blade, G1042.32N-2T50GX24, cutti

  • Mfr # G1042.32N-2T50GX24

  • Zoro # G600023338


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Height
24.8mm
Application
Self-clamping system
Width
1.5mm
Indexable insert width
2mm
Overall length
149mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1042.32N-2T50GX24
Zoro #
G600023338
UPC #
-
Country of Origin
India

Dimensions

Height
24.8mm
Width
1.5mm
Indexable insert width
2mm
Overall length
149mm
Maximum cutting depth
50mm
Shank height
32mm

Details

Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Deep parting blade, G1042.32N-2T50GX24, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.