Indexable Cut-Off Blades Deep parting blade, G2042.32N-4T50SX-P, cutti

  • Mfr # G2042.32N-4T50SX-P

  • Zoro # G900032504


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Height
24.5mm
Application
Self-clamping system
Width
3.5mm
Indexable insert width
4mm
Shank height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2042.32N-4T50SX-P
Zoro #
G900032504
UPC #
-
Country of Origin
Germany

Dimensions

Height
24.5mm
Width
3.5mm
Indexable insert width
4mm
Shank height
32mm
Overall length
151mm
Maximum cutting depth
50mm

Details

Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Deep parting blade, G2042.32N-4T50SX-P, cutting direction - Neutral, coolant style - axial concentric exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.