Shop WALTER
See all product information
Create Account
Indexable Cut-Off Blades Reinforced parting blade, G1041.32R-3T23GX24-
- Mfr # G1041.32R-3T23GX24-P
- Zoro # G500023834
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Length
110mm
Application
Screw clamping
Indexable insert width
3mm
Series
Walter Cut
Shank height
32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1041.32R-3T23GX24-P
- Zoro #
- G500023834
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Length
- 110mm
- Indexable insert width
- 3mm
- Shank height
- 32mm
- Maximum cutting depth
- 23mm
- Center height
- 24.6mm
- Maximum grooving diameter
- 46mm
- Width
- 2.2 mm
- Body width
- 2.2mm
Details
- Application
- Screw clamping
- Series
- Walter Cut
- Coolant pressure
- 80bar
Description
Indexable Cut-Off Blades Reinforced parting blade, G1041.32R-3T23GX24-P, cutting direction - Right, coolant style - axial concentric exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.