Indexable Cut-Off Blades Reinforced parting blade, G2042.26L-3T33SX-P,

  • Mfr # G2042.26L-3T33SX-P

  • Zoro # G400030826


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Center height
21mm
Maximum cutting depth
33mm
Indexable insert width
3mm
Shank height
26mm
Coolant pressure
80bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2042.26L-3T33SX-P
Zoro #
G400030826
UPC #
-
Country of Origin
Germany

Dimensions

Center height
21mm
Maximum cutting depth
33mm
Indexable insert width
3mm
Shank height
26mm
Maximum grooving diameter
65mm
Length
110mm
Width
2.4mm
Body width
2.4mm

Details

Coolant pressure
80bar
Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Reinforced parting blade, G2042.26L-3T33SX-P, cutting direction - Left, coolant style - axial concentric exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.