
Indexable Cut-Off Blades Reinforced parting blade, G2042.32L-3T33SX-P,
Mfr # G2042.32L-3T33SX-P
Zoro # G200030774
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Center height
24.7mm
Indexable insert width
3mm
Maximum grooving diameter
65mm
Shank height
32mm
Coolant pressure
80bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G2042.32L-3T33SX-P
Zoro #
G200030774
UPC #
-
Country of Origin
Germany
Dimensions
Center height
24.7mm
Indexable insert width
3mm
Maximum grooving diameter
65mm
Shank height
32mm
Maximum cutting depth
33mm
Width
2.4mm
Length
110mm
Body width
2.4mm
Details
Coolant pressure
80bar
Application
Self-clamping system
Series
Walter Cut
Description
Indexable Cut-Off Blades Reinforced parting blade, G2042.32L-3T33SX-P, cutting direction - Left, coolant style - axial concentric exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.