Indexable Drill Bit for Small Holes, 1 1/4 in L, 2.2810 in dia., Coolant Through, D4120.03-34.93F31-P45,
- Mfr # 6929619
- Zoro # G2931086
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.5410"
Shank Dia.
1-1/4"
Shank Length
2.2810"
ISO Number
D4120.03-34.93F31-P45
Toolholder Style
D4120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6929619
- Zoro #
- G2931086
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7.5410"
- Shank Dia.
- 1-1/4"
- Shank Length
- 2.2810"
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 4-1/8"
- Flute Length
- 5.1020"
- Wire Rope Length
- 7.5410"
- Length
- 7.5410"
Details
- Item
- Indexable Drill Bit for Small Holes
- ISO Number
- D4120.03-34.93F31-P45
- Toolholder Style
- D4120
- ANSI Code
- D4120.03-34.93F31-P45
- Coolant Fed
- Coolant Through
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 4-1/8 In., D4120.03-34.93F31-P45, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.