Indexable Drill Bit for Small Holes, 1 in L, 2.2810 in dia., Coolant Through, D4120.03-19.84F26-P42,
- Mfr # 6929600
- Zoro # G2928216
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1"
ISO Number
D4120.03-19.84F26-P42
Shank Length
2.2810"
Overall Length
5.6210"
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6929600
- Zoro #
- G2928216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1"
- Shank Length
- 2.2810"
- Overall Length
- 5.6210"
- Max. Drilling Depth
- 2.3430"
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 3.1060"
- Wire Rope Length
- 5.6210"
- Length
- 5.6210"
Details
- Item
- Indexable Drill Bit for Small Holes
- ISO Number
- D4120.03-19.84F26-P42
- Coolant Fed
- Coolant Through
- Toolholder Style
- D4120
- ANSI Code
- D4120.03-19.84F26-P42
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 2.3430 In., D4120.03-19.84F26-P42, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.