Shop WALTER
See all product information
Create Account
Indexable Drill Bit for Small Holes, 40 mm L, 70 mm dia., Coolant Through, D4120-02-54.00F40-P48,
- Mfr # 6929281
- Zoro # G2901896
product price:Â
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
40.00mm
ISO Number
D4120-02-54.00F40-P48
Shank Length
70.00mm
Overall Length
218.00mm
Depth x Dia. Ratio
2xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6929281
- Zoro #
- G2901896
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for Small Holes
- ISO Number
- D4120-02-54.00F40-P48
- Toolholder Style
- D4120
- Coolant Fed
- Coolant Through
- ANSI Code
- D4120-02-54.00F40-P48
Dimensions
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 218.00mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 136.20mm
- Max. Drilling Depth
- 108.00mm
- Wire Rope Length
- 218.00mm
- Length
- 218.00mm
Description
Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 108.00mm, D4120-02-54.00F40-P48, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.