Shop WALTER

Indexable Drill Insert, Right Hand, 0.00mm, CarbideTiCN+Al2O3+(TiCN)

  • Mfr # 7782313
  • Zoro # G2917759

product price: 
$
53.39
/ea
Sold in multiples of 10 for $533.90

Key Features

Insert Size
2
ISO Number
P4160-2R08-E47
Cutting Direction
Right Hand
ANSI Code
P4160-2R08-E47
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7782313
Zoro #
G2917759
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2
Corner Radius
0.00mm

Details

Item
Indexable Drill Insert
ISO Number
P4160-2R08-E47
Cutting Direction
Right Hand
ANSI Code
P4160-2R08-E47
Shape
Rectangular
Number of Cutting Edges
2
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+(TiCN)
Material - Machining
Carbide
Manufacturer Grade
WKP30S

Description

Indexable Drill Insert, TiCN+Al2O3+(TiCN), ANSI Code P4160-2R08-E47, Coating Process CVD, Corner Radius 0.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.