Shop WALTER
See all product information
Create Account
Indexable Drill Insert, WOMX, 8 Degrees
- Mfr # 6381913
- Zoro # G2934744
product price:Â
$
16.15
/ea
Sold in multiples of 10 for
$161.50
Key Features
Insert Size
05T304
Insert Style
WOMX
Relief Angle
8 Degrees
Cutting Direction
Neutral
ISO Number
WOMX05T304-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6381913
- Zoro #
- G2934744
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Insert Style
- WOMX
- Relief Angle
- 8 Degrees
- Cutting Direction
- Neutral
- ISO Number
- WOMX05T304-D57
- For Drill Type
- Komet
- Shape
- Trigon
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application
- Cast Iron, Steel
- Manufacturer Grade
- WKP35S
- Included Angle
- 80 Degrees
- Primary Material Application ISO Code
- K, P
- ANSI Code
- WOMX05T304-D57
- Coating Process
- CVD
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 05T304
- Thickness
- 3.80mm
- Corner Radius
- 0.40mm
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN+Al2O3+(TiCN), ANSI Code WOMX05T304-D57, Coating Process CVD, Corner Radius 0.40mm, For Drill Type Komet
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.