
Indexable Drill Inserts, Rectangular, LCMX050203-B57 WKP25S for ISO ma
Mfr # LCMX050203-B57 WKP25S
Zoro # G900029153
product price: $16.65
/eaSold in multiples of 10 for $166.50
Key Features
Insert Size
4mm
No. of Edges
2
Series
Tiger·tec® Silver
Relief Angle
90°
Finish
WKP25S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMX050203-B57 WKP25S
Zoro #
G900029153
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
4mm
Cutting edge length
5.2mm
Cutting edge chamfer length
0.6mm
Insert thickness
2.4mm
Details
No. of Edges
2
Series
Tiger·tec® Silver
Relief Angle
90°
Finish
WKP25S
Clearance angle major
7°
Description
Indexable Drill Inserts, Rectangular, LCMX050203-B57 WKP25S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.