
Indexable Drill Inserts, Rectangular, LCMX050203-D57 WKP35S for ISO ma
Mfr # LCMX050203-D57 WKP35S
Zoro # G200027408
product price: $16.69
/eaSold in multiples of 10 for $166.90
Key Features
Insert Thickness
2.4mm
Clearance angle major
7°
Cutting edge chamfer length
0.6mm
Cutting edge length
5.2mm
Included indexable insert angle
90°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMX050203-D57 WKP35S
Zoro #
G200027408
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
2.4mm
Cutting edge chamfer length
0.6mm
Cutting edge length
5.2mm
Indexable insert width
4mm
Details
Clearance angle major
7°
Included indexable insert angle
90°
No. of Edges
2
Description
Indexable Drill Inserts, Rectangular, LCMX050203-D57 WKP35S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.