
Indexable Drill Inserts, Rectangular, LCMX06T204-B57 WKP25S for ISO ma
Mfr # LCMX06T204-B57 WKP25S
Zoro # G400029189
product price: $17.99
/eaSold in multiples of 10 for $179.90
Key Features
Included indexable insert angle
90°
Number of cutting edges
2
Clearance angle
7°
Cutting edge chamfer length
0.8mm
Series
Tiger·tec Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMX06T204-B57 WKP25S
Zoro #
G400029189
UPC #
-
Country of Origin
Germany
Dimensions
Cutting edge chamfer length
0.8mm
Indexable insert width
5.2mm
Cutting edge length
6.6mm
Insert thickness
2.8mm
Insert Thickness
2.8mm
Details
Included indexable insert angle
90°
Number of cutting edges
2
Clearance angle
7°
Series
Tiger·tec Silver
No. of Edges
2
Clearance angle major
7°
Description
Indexable Drill Inserts, Rectangular, LCMX06T204-B57 WKP25S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.