
Indexable Drill Inserts Rectangular LCMX06T204-D57 WXP40 0
Mfr # LCMX06T204-D57 WXP40
Zoro # G300026530
product price: $15.39
/eaSold in multiples of 10 for $153.90
Key Features
Insert thickness
2.8mm
Clearance angle
7°
Cutting edge chamfer length
0.8mm
Cutting edge length
6.6mm
Indexable insert width
5.2mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMX06T204-D57 WXP40
Zoro #
G300026530
UPC #
-
Country of Origin
Germany
Dimensions
Insert thickness
2.8mm
Cutting edge chamfer length
0.8mm
Cutting edge length
6.6mm
Indexable insert width
5.2mm
Details
Clearance angle
7°
Number of cutting edges
2
Included indexable insert angle
90°
Description
Indexable Drill Inserts, Rectangular, LCMX06T204-D57 WXP40 for ISO material groups 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.