
Indexable Drill Inserts Rectangular LCMX06T204-E57 WXP40 0
Mfr # LCMX06T204-E57 WXP40
Zoro # G300026622
product price: $14.69
/eaSold in multiples of 10 for $146.90
Key Features
Clearance angle major
7°
Insert Thickness
2.8mm
Indexable insert width
5.2mm
Cutting edge length
6.6mm
No. of Edges
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMX06T204-E57 WXP40
Zoro #
G300026622
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
2.8mm
Indexable insert width
5.2mm
Cutting edge length
6.6mm
Cutting edge chamfer length
0.8mm
Details
Clearance angle major
7°
No. of Edges
2
Included indexable insert angle
90°
Description
Indexable Drill Inserts, Rectangular, LCMX06T204-E57 WXP40 for ISO material groups 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.