Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Inserts, Square, P2840S-2N-E67 WK40 for ISO material g

  • Mfr # P2840S-2N-E67 WK40

  • Zoro # G200027415


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Cutting edge length
7.8mm
Insert Thickness
3.2mm
Clearance angle major
14°
Included indexable insert angle
90°
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2840S-2N-E67 WK40
Zoro #
G200027415
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge length
7.8mm
Insert Thickness
3.2mm

Details

Clearance angle major
14°
Included indexable insert angle
90°
No. of Edges
4

Description

Indexable Drill Inserts, Square, P2840S-2N-E67 WK40 for ISO material groups K, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.