Zoro Homepage

Indexable Drill Inserts, Square, P2841S-2N-A57 WXP40 for ISO material

  • Mfr # P2841S-2N-A57 WXP40

  • Zoro # G900027999


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Relief Angle
90°
No. of Edges
4
Finish
WXP40
Insert thickness
3.2mm
Clearance angle major
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2841S-2N-A57 WXP40
Zoro #
G900027999
UPC #
-
Country of Origin
Germany

Dimensions

Insert thickness
3.2mm
Cutting edge length
7.8mm

Details

Relief Angle
90°
No. of Edges
4
Finish
WXP40
Clearance angle major
14°

Description

Indexable Drill Inserts, Square, P2841S-2N-A57 WXP40 for ISO material groups K, M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.