
Indexable Drill Inserts, Square, P2841S-2N-E67 WKP35S for ISO material
Mfr # P2841S-2N-E67 WKP35S
Zoro # G400028687
product price: $19.25
/eaSold in multiples of 10 for $192.50
Key Features
Clearance angle
14°
Included indexable insert angle
90°
Insert thickness
3.2mm
Number of cutting edges
4
Application
For Drion-tec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2841S-2N-E67 WKP35S
Zoro #
G400028687
UPC #
-
Country of Origin
Germany
Dimensions
Insert thickness
3.2mm
Cutting edge length
7.8mm
Insert Thickness
3.2mm
Details
Clearance angle
14°
Included indexable insert angle
90°
Number of cutting edges
4
Application
For Drion-tec
Series
Tiger·tec Silver
No. of Edges
4
Clearance angle major
14°
Description
Indexable Drill Inserts, Square, P2841S-2N-E67 WKP35S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.