Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Inserts Square P4840C-7R-E67 WXP40 K M P S

  • Mfr # P4840C-7R-E67 WXP40

  • Zoro # G700026581


product price: $26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Included indexable insert angle
90°
Nose Radius
0.8mm
Clearance angle major
11°
Insert Thickness
5.5mm
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840C-7R-E67 WXP40
Zoro #
G700026581
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.8mm
Insert Thickness
5.5mm
Cutting edge length
14.69mm

Details

Included indexable insert angle
90°
Clearance angle major
11°
No. of Edges
4

Description

Indexable Drill Inserts, Square, P4840C-7R-E67 WXP40 for ISO material groups K, M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.