Zoro Homepage

Indexable Drill Inserts Square P4840C-8R-E67 WKP35S K P

  • Mfr # P4840C-8R-E67 WKP35S

  • Zoro # G300029012


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Insert thickness
5.6mm
Included indexable insert angle
90°
Nose Radius
1mm
Series
Tiger·tec Silver
Clearance angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840C-8R-E67 WKP35S
Zoro #
G300029012
UPC #
-
Country of Origin
Germany

Dimensions

Insert thickness
5.6mm
Nose Radius
1mm
Cutting edge length
17.49mm
Insert Thickness
5.6mm

Details

Included indexable insert angle
90°
Series
Tiger·tec Silver
Clearance angle
11°
Application
For Drion-tec
Number of cutting edges
4
No. of Edges
4
Clearance angle major
11°

Description

Indexable Drill Inserts, Square, P4840C-8R-E67 WKP35S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.